Beli selang angin spiral di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)Deskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
- KRISBOW Selang Kompresor Spiral PUatribut:
- Air Inlet/Outlet (inch): 1/4
- XENON Selang Angin Kompresor Udara Spiral Recoil PEatribut:
- Range Pressure (bar): 0-8
- Inner Diameter (mm): 5
- Outer Diameter (mm): 8
- Color: Orange
- Material: Polyeteln
- Wipro Selang Recoil Heavy Duty with Spring (Recoil Hose)atribut:
- Diameter (mm): 5x8
- Working Temperature (°C): -6~60
- Working Pressure (kg): 10
- Couple: PP20+SP20
- INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)Deskripsi:INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoilatribut:
- Material: PU
- Length (m): 15
- Diameter (mm): 5/8
- TRUSCO Spiral Air Hose with Coupling (Selang Spiral)atribut:
- Coil Diameter (mm): 42
- Color: Yellow
- Connecting Joint: 1/4 Coupling
- Finishing Material: Main Body: Polyurethane
- Fluid Temperature (°C): -5 to 60 (to be freeze free)
- Hose Inner Diameter x Outer Diameter (mm): 5x8
- Working Pressure (MPa): 0.8
- JLD Compressor Hose (Selang Angin / Selang Spiral)atribut:
- Size (mm): 8x5
- HPC Hose Spiral (Selang Spiral)atribut:
- Color: Random Color
- Length (m): 9
- Osawa & Company Wonder Gun B Set (Alat Tembak Vakum)Deskripsi:A unique air gun that can be widely used for blowing, sucking, and transporting using the air source of a compressor. W101 and W301 make effective use of the air from the power source in a spiral jet system, and the inside of the gun is a completely tubular body with no obstacles, so there is no worry that the sucked material will get stuck inside even when sucking or transporting.atribut:
- AS ONE Part Number: 1-9163-06
- Nozzle Orifice: 1.4mm x 3 holes
- Set Contents: Main unit: W301 (total length 142mm x min. inner dia. Φ11mm, weight 260g); Tip nozzle: W3-3 (inner dia. 12mm x L 150mm); Dust collection bag: W3-2 (L 200mm x W 370mm); Dust collection bag stopper band: W3-9 (2 pcs); Oil-resistant hose W3-8 (Φ25x2000mm)
- KODENKI Recoil Hose 5x8 mm Selang Angin Kompresor Spiralatribut:
- Inside Diameter (mm): 5
- Outside Diameter (mm): 8
- TORA Pu Hose Air Recoil Spiral 5-8 (Selang Angin Spiral / Recoil Kompresor)atribut:
- Color: Yellow
- Trilliun Hose Spiral (Selang Spiral / Selang Hisap)Deskripsi:Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.atribut:
- Color: Blue
- TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)atribut:
- Color: Yellow
- Joint Size: G1 / 4 female thread, G1 / 4 female thread Universal
- Inner Diameter x Outside Diameter (phi mm): 6.5x10
- Maximum Working Pressure: 0.8MPa
- Dimension D (mm): 100
- Dimensions e (mm): 52
- Body Material: Polyurethane resin
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- CEJN PUR Hose Air Recoil Spiral (Selang Angin Spiral / Recoil)atribut:
- Color: Blue
- TRUSCO Air Hose (Selang Angin)Deskripsi:Super soft type and excellent in workability.atribut:
- Color: Orange
- Operating Temperature Range (°C): -10 to 60
- Working Pressure (MPa): 1.5
Daftar Harga selang angin spiral Terbaru October 2026
| TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin) | Rp109.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp179.900 |
| TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin) | Rp109.900 |
| KRISBOW Selang Kompresor Spiral PU | Rp179.900 |
| XENON Selang Angin Kompresor Udara Spiral Recoil PE | Rp20.900 |
| Wipro Selang Recoil Heavy Duty with Spring (Recoil Hose) | Rp81.900 |
| INGCO Spiral Air Hose (Selang Sepiral / Selang Angin) | Rp189.900 |
| TRUSCO Spiral Air Hose with Coupling (Selang Spiral) | Rp709.900 |
| JLD Compressor Hose (Selang Angin / Selang Spiral) | Rp28.900 |
| HPC Hose Spiral (Selang Spiral) | Rp99.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/6wP103642248-2.jpg)
/2rP101001099-3.jpg)
/6nP103642239-3.jpg)


/P103076986-1.jpg)
/rrP106806999-2.jpg)
/jxP105423717-1.jpg)
/bbP110038407-1.jpg)
/n5P111195833-1.jpg)
/n0P111061828-1.jpg)

/h9P103632621-1.jpg)
/gcP105605588-1.jpg)
/3tP102013137-2.jpg)
/bmP101000418-2.jpg)
/l8P103939764-1.jpg)
/otP107536893-1.jpg)
/otP101000893-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)